
U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg
Mfr # A0150010008
Zoro # G403505673
product price:Â $0.10
/ea
Sold in multiples of 100 for $10.00
Key Features
Thread Size
#00
Fastener Length
1/8 in
Head Shape
Round
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0150010008
Zoro #
G403505673
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#00
Fastener Length
1/8 in
Details
Head Shape
Round
Material
Steel
Item
U-Drive Screw
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.