Wing Nut, M6, Steel, Zinc Plated

  • Mfr # A442006000WZ

  • Zoro # G303497337


product price:  $0.29
/ea
Sold in multiples of 100 for $29.00

Key Features

Thread Size
M6
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A442006000WZ
Zoro #
G303497337
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.