Zoro Homepage

Box Parallel, 4in.H, 4in.L, 4in.W, Milled

  • Mfr # BXP-040404

  • Zoro # G2436406


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Machined
Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Number of Cores
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXP-040404
Zoro #
G2436406
UPC #
662619000835
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Material Thickness
5/8 in

Details

Item
Box Parallel
Finish
Machined
Number of Cores
1
Parallelism
0.002 in
Squareness
0.002 in
Features
Faces and Ends Finished Square and Parallel
Material
Cast Iron

Description

Box Parallel, Overall Length 4 in, Overall Width 4 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.