Zoro Homepage

Box Parallel, 8in.H, 6in.L, 6in.W, Milled

  • Mfr # BXP-060608

  • Zoro # G2436281


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Finish
Machined
Overall Length
6 in
Overall Width
6 in
Overall Height
8 in
Number of Cores
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXP-060608
Zoro #
G2436281
UPC #
662619000958
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Height
8 in
Material Thickness
3/4 in

Details

Item
Box Parallel
Finish
Machined
Number of Cores
2
Squareness
0.002 in
Parallelism
0.002 in
Features
Faces and Ends Finished Square and Parallel
Material
Cast Iron

Description

The SUBURBAN BXP-060608 Box Parallel is a great tool for any tradesperson. It has a finish that ensures you will get the job done right, while the parallelism and squareness means it will be accurate too. The box parallel has all faces and ends finished square and parallel, with sizes that are +/- 0.015 in. from nominal size. It also features a machined finish and material thickness of 3/4 in., which makes it durable enough to last you for years to come. The overall length is 6 in., the overall width is 6 in., and the overall height is 8 in.. With 2 cores, this SUBURBAN product has a parallelism of 0.0020 in.. When you want something that does what it's supposed to do without hassle or fuss, choose the SUBURBAN BXP-060608 Box Parallel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.