Shop SUBURBAN
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compound Magnetic Sine Plate
- Mfr # MSPC-612-S2
- Zoro # G3364615
product price:Â
$
6,678.99
/ea
Key Features
Compound Style
Yes
Overall Length
12 in
Precision
Precision Unit
Overall Width
6 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSPC-612-S2
- Zoro #
- G3364615
- UPC #
- -
- Country of Origin
- United States
- Item
- Sine Plate
- Compound Style
- Yes
- Precision
- Precision Unit
- Finish
- Ground
- Parallelism
- 0.0003 in
- Tilting Angle
- 0 Degrees to 45 Degrees
- Squareness
- 0.0003 in
- Pole Type
- Standard
- Surface Type
- Flat
Dimensions
- Overall Length
- 12 in
- Overall Width
- 6 in
- Length
- 12 in
- Overall Height
- 6 13/16 in
- Width
- 12 in
- Height Closed
- 6 13/16 in
- Separator Size
- 1/8 in
- Pole Size
- 1/4 in
- Wire Rope Length
- 12 in
Description
Magnetic Sine Plate, Compound Yes, Precision Yes, Length 6 In., Width 12 In., Height Closed 6-13/16 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.