Zoro Homepage

Four Way Parallel, 1/2inH, 3/8inL, 6inW

  • Mfr # P-06038050

  • Zoro # G2435441


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Finish
Ground
Overall Length
6 in
Overall Width
3/8 in
Overall Height
1/2 in
Squareness
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-06038050
Zoro #
G2435441
UPC #
662619002730
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
3/8 in
Overall Height
1/2 in

Details

Item
Box Parallel
Finish
Ground
Squareness
0.0005 in
Parallelism
0.0001 in
Features
Can be used Individually or Matched with any Other Individual 4-Way Parallel at any Time; Different Sizes can be used Together; Held to Size +/-0.00025 in on Four Sides
Material - Machining
Steel
Material
Steel

Description

Box Parallel, Overall Length 6 in, Overall Width 3/8 in, Overall Height 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.