Zoro Homepage

Four Way Parallel, 1inH, 1/2L, 8inW, PR

  • Mfr # P-08050100-M

  • Zoro # G2435295


product price: $581.99
/pr
Free Shipping & Returns

Key Features

Finish
Ground
Overall Length
8 in
Overall Width
1/2 in
Overall Height
1 in
Parallelism
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-08050100-M
Zoro #
G2435295
UPC #
662619002884
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
1/2 in
Overall Height
1 in

Details

Item
Box Parallel
Finish
Ground
Parallelism
0.0001 in
Squareness
0.0004 in
Features
Pairs are Matched in Size on the Width and Height to a Tolerance of +/-0.0002 in on 6 in, 8 in and 12 in Lengths and +/-0.0003 in for Longer Lengths
Material - Machining
Steel
Material
Steel

Description

Box Parallel, Overall Length 8 in, Overall Width 1/2 in, Overall Height 1 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.