Furnace Ignition Control Module Board with Fan Control
Mfr # 521099
Zoro # G116560785
original price: $154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
Key Features
Length
6.25 in
Material
Plastic
Depth
6.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521099
Zoro #
G116560785
UPC #
755790716500
Country of Origin
China
Dimensions
Length
6.25 in
Depth
6.25 in
Details
Material
Plastic
Color
Black
Description
Suburban's 521099 Ignition Control Module Board is designed for use with RV furnaces. The power source is 12 volts DC. Does not replace 24V AC boards. Dimensions: 4-1/2 x 2-5/8. Designed for use with the following Suburban Furnaces: DD-17-DSI NT-12EF, NT-12F, NT-12FC, NT-12L, NT-12LE, NT-12MEF, NT-12S, NT-12SE, NT-16EF, NT-16F, NT-16FC, NT-16L, NT-16LE, NT-16MEF, NT-16S, NT-16SE, NT-16SEQ, NT-16SQ, NT-20L, NT-20LE, NT-20S, NT-20SE, NT-20SEQ, NT-20SQ, NT-20T, NT-24M, NT-24S, NT-24SP, NT-25K, NT-30K, NT-30M, NT-30S, NT-30SP, NT-34S, NT-34SP, NT-35K, NT-40, NT-42S, NT-42T, SF-20, SF-20F, SF-20FQ, SF-20Q, SF-25, SF-25F, SF-25FQ, SF-25Q, SF-30, SF-30F, SF-30FQ, SF-30Q, SF-35, SF-35F, SF-35FQ, SF-35Q, SF-42, SF-42F, SF-42FQ, SF-42Q, SFV-20, SFV-25, SFV-30, SFV-35, SFV-42, SH-35, SH-35F, SH-42, SH-42F, and SHD2542. Replacement Suburban Boards: 230483, 230587, 231328, 231427, 231741, 520741, 520820, 520871
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.