Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexer Motor Drive Kit, 5-5/32 In. H

  • Mfr # MG5-MD

  • Zoro # G2435800


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

V-Block Capacity
1-5/8"
Overall Length
8 5/32 in
Overall Width
3 15/16 in
Overall Height
5 5/32 in
Includes
Drive Belt, Motor Pulley, Mounting Bracket, Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG5-MD
Zoro #
G2435800
UPC #
662619002310
Country of Origin
United States

Dimensions

Overall Length
8 5/32 in
Overall Width
3 15/16 in
Overall Height
5 5/32 in

Details

Item
Motor Drive Kit
V-Block Capacity
1-5/8"
Includes
Drive Belt, Motor Pulley, Mounting Bracket, Screws
Number of Indexing Positions
0
Compatible Manufacturer Model Number
MG-5CV-S1
Product Type
Motor Drive Kit

Description

Indexer Motor Drive Kit, Overall Length 8-5/32 In., Overall Width 3-15/16 In., Overall Height 5-5/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.