Mag. Chuck, 1-3/4inH, 1/16in, Fine, Round
Mfr # MRRE-13-FP
Zoro # G2435651
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Pole Type
Fine
Compound Style
No
Pole Alignment
Transverse
Magnet Type
Permanent Rare Earth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRRE-13-FP
Zoro #
G2435651
UPC #
662619500366
Country of Origin
China
Dimensions
Separator Size
1/2 mm
Overall Height
51 mm
Pole Size
1 1/2 mm
Outside Dia.
5 1/8 in
Overall Diameter
130 mm
Details
Item
Magnetic Chuck
Shape
Round
Pole Type
Fine
Compound Style
No
Pole Alignment
Transverse
Magnet Type
Permanent Rare Earth
Avg. Max. Holding Power
116 psi
Features
Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces
Average Holding Power - Maximum
116 psi
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.