Mag. Chuck, 1-3/4inH, 5/32in, 3-15/16in
Mfr # MRRE-10
Zoro # G2435688
product price: $627.05
/ea
Free Shipping & Returns
Key Features
Magnet Type
Permanent Rare Earth
Pole Alignment
Transverse
Outside Dia.
3 15/16 in
Avg. Max. Holding Power
116 psi
Pole Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRRE-10
Zoro #
G2435688
UPC #
662619500335
Country of Origin
China
Dimensions
Outside Dia.
3 15/16 in
Pole Size
4 mm
Overall Height
51 mm
Separator Size
2 mm
Overall Diameter
100 mm
Details
Item
Magnetic Chuck
Magnet Type
Permanent Rare Earth
Pole Alignment
Transverse
Avg. Max. Holding Power
116 psi
Pole Type
Standard
Shape
Round
Compound Style
No
Features
Suitable for Grinding and Light Milling, Works Best for Holding Medium-Sized Workpieces
Squareness
0.005 mm
Parallelism
0.005 mm
Average Holding Power - Maximum
116 psi
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features Suitable for Grinding and Light Milling, Works Best for Holding Medium-Sized Workpieces
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.