Mag. Chuck, 1-3/4inH, Round, 11-13/16in
Mfr # MRRE-30-FP
Zoro # G2435590
product price: $3,379.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Compound Style
No
Pole Type
Fine
Pole Size
1 1/2 mm
Pole Alignment
Transverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRRE-30-FP
Zoro #
G2435590
UPC #
662619500427
Country of Origin
China
Dimensions
Pole Size
1 1/2 mm
Separator Size
1/2 mm
Outside Dia.
11 13/16 in
Overall Height
61 mm
Overall Diameter
300 mm
Details
Item
Magnetic Chuck
Shape
Round
Compound Style
No
Pole Type
Fine
Pole Alignment
Transverse
Avg. Max. Holding Power
116 psi
Magnet Type
Permanent Rare Earth
Features
Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces
Average Holding Power - Maximum
116 psi
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features Suitable for Grinding, Works for Holding Smaller and Thicker Workpieces
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.