Zoro Homepage

Mag. Chuck, 2-15/16inH, Fine, 10-1/8in

  • Mfr # RMC-10-FP

  • Zoro # G2434890


product price: $3,520.99
/ea
Free Shipping & Returns

Key Features

For Use With
Inside Diameter Grinders
Outside Dia.
10 1/8 in
Pole Type
Fine
Compound Style
No
Avg. Max. Holding Power
30 to 35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMC-10-FP
Zoro #
G2434890
UPC #
662619003324
Country of Origin
United States

Dimensions

Outside Dia.
10 1/8 in
Overall Height
2 15/16 in
Pole Size
1/8 in
Separator Size
1/8 in
Overall Diameter
10 1/8 in

Details

Item
Magnetic Chuck
For Use With
Inside Diameter Grinders
Pole Type
Fine
Compound Style
No
Avg. Max. Holding Power
30 to 35 psi
Magnet Type
Permanent Ceramic
Pole Alignment
Transverse
Shape
Round
Features
Back Surface of Aluminum Chuck Body has Tapped Holes (D) and a Turned Counterbore (B) for Convenient Mounting to your Machine, Removable On-Off Handle Included with each Chuck, The Top Plates can be Drilled and Tapped in Places to Three Quarters of their Thickness, Thick Top Plates are Laminated from Steel and Stainless Steel, Then Furnace Brazed into One Solid Piece
Compatible Product Type
Inside Diameter Grinders
Average Holding Power - Maximum
35 psi

Description

Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.