Zoro Homepage

Mag. Chuck, 2-5/8inH, 1/4in, 12in, Standard

  • Mfr # MC-1212-S2

  • Zoro # G2436117


product price: $3,789.99
/ea
Free Shipping & Returns

Key Features

Squareness
0.0003 in
Shape
Square
Avg. Max. Holding Power
40 to 50 psi
Base Length
12 in
Surface Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1212-S2
Zoro #
G2436117
UPC #
662619001948
Country of Origin
United States

Dimensions

Base Length
12 in
Surface Length
12 in
Surface Width
12 in
Pole Size
1/4 in
Separator Size
1/8 in
Overall Height
2 5/8 in
Base Width
12 in

Details

Item
Magnetic Chuck
Squareness
0.0003 in
Shape
Square
Avg. Max. Holding Power
40 to 50 psi
Compound Style
No
Parallelism
0.0003 in
Pole Type
Standard
Magnet Type
Permanent Ceramic
Pole Alignment
Transverse
Features
Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails
Average Holding Power - Maximum
55 psi

Description

Magnetic Chuck, Surface Length 12 in, Surface Width 12 in, Square, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 12 in, Base Width 12 in, Compound Style No, Features Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.