Zoro Homepage

Mag. Chuck, 2-5/8inH, 1/4in, Standard, 18in

  • Mfr # MC-618-S2

  • Zoro # G2436065


product price: $2,596.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Base Width
6 in
Magnet Type
Permanent Ceramic
Base Length
18 in
Pole Alignment
Transverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-618-S2
Zoro #
G2436065
UPC #
662619001900
Country of Origin
United States

Dimensions

Base Width
6 in
Base Length
18 in
Surface Width
6 in
Pole Size
1/4 in
Separator Size
1/8 in
Overall Height
2 5/8 in
Surface Length
18 in

Details

Item
Magnetic Chuck
Shape
Rectangular
Magnet Type
Permanent Ceramic
Pole Alignment
Transverse
Squareness
0.0003 in
Compound Style
No
Avg. Max. Holding Power
40 to 50 psi
Pole Type
Standard
Parallelism
0.0003 in
Features
Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails
Average Holding Power - Maximum
55 psi

Description

Magnetic Chuck, Surface Length 18 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 18 in, Base Width 6 in, Compound Style No, Features Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.