Mag. Chuck, 2-5/8inH, 1/8in, 8in, Fine, 8in
Mfr # MC-812-FP-S2
Zoro # G2436038
product price: $2,759.99
/ea
Free Shipping & Returns
Key Features
Magnet Type
Permanent Ceramic
Surface Width
8 in
Base Width
8 in
Shape
Rectangular
Pole Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC-812-FP-S2
Zoro #
G2436038
UPC #
662619001917
Country of Origin
United States
Dimensions
Surface Width
8 in
Base Width
8 in
Separator Size
1/8 in
Overall Height
2 5/8 in
Surface Length
12 in
Base Length
12 in
Pole Size
1/8 in
Details
Item
Magnetic Chuck
Magnet Type
Permanent Ceramic
Shape
Rectangular
Pole Type
Fine
Parallelism
0.0003 in
Pole Alignment
Transverse
Squareness
0.0003 in
Compound Style
No
Avg. Max. Holding Power
40 to 50 psi
Features
Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails
Average Holding Power - Maximum
55 psi
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 12 in, Base Width 8 in, Compound Style No, Features Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.