Zoro Homepage

Mag. Chuck, 2-5/8inH, 6in, 6in, Rectangular

  • Mfr # MC-618-FP-S2

  • Zoro # G2436071


product price: $2,870.99
/ea
Free Shipping & Returns

Key Features

Squareness
0.0003 in
Surface Width
6 in
Base Width
6 in
Parallelism
0.0003 in
Avg. Max. Holding Power
40 to 50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-618-FP-S2
Zoro #
G2436071
UPC #
662619001894
Country of Origin
United States

Dimensions

Surface Width
6 in
Base Width
6 in
Surface Length
18 in
Pole Size
1/8 in
Separator Size
1/8 in
Overall Height
2 5/8 in
Base Length
18 in

Details

Item
Magnetic Chuck
Squareness
0.0003 in
Parallelism
0.0003 in
Avg. Max. Holding Power
40 to 50 psi
Shape
Rectangular
Pole Alignment
Transverse
Pole Type
Fine
Compound Style
No
Magnet Type
Permanent Ceramic
Features
Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails
Average Holding Power - Maximum
55 psi

Description

Magnetic Chuck, Surface Length 18 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, Base Length 18 in, Base Width 6 in, Compound Style No, Features Non-Removable Handle, Can be used alone as a Parallel Chuck, Lubricated and Sealed Chucks, Designed to Bolt Directly, Side and Back Rails

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.