Zoro Homepage

Mag. Chuck, 2inH, 2in, Standard, 5in, 2in

  • Mfr # MTC-S

  • Zoro # G2435566


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Magnet Type
Permanent Alnico
Base Length
5 in
Surface Length
5 in
Surface Width
2 in
Compound Style
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC-S
Zoro #
G2435566
UPC #
662619002433
Country of Origin
United States

Dimensions

Base Length
5 in
Surface Length
5 in
Surface Width
2 in
Overall Height
2 in
Base Width
2 in

Details

Item
Magnetic Chuck
Magnet Type
Permanent Alnico
Compound Style
No
Parallelism
0.0005 in
Pole Type
Standard
Shape
Rectangular
Pole Alignment
Transverse
Avg. Max. Holding Power
10 to 18 psi
Features
Bottom Surface is Relieved 1/8 in to Minimize Loss of Magnetism, Top and Bottom Magnetize Simultaneously
Squareness
0.0005 in
Average Holding Power - Maximum
18 psi

Description

Magnetic Chuck, Surface Length 5 in, Surface Width 2 in, Rectangular, Avg. Max. Holding Power 10 to 18 psi, Magnet Type Permanent Alnico, Pole Alignment Transverse, Base Length 5 in, Base Width 2 in, Compound Style No, Features Bottom Surface is Relieved 1/8 in to Minimize Loss of Magnetism, Top and Bottom Magnetize Simultaneously

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.