Mag. Chuck, 3inH, 1/4in, Standard, 9-1/4in
Mfr # RMC-9
Zoro # G2434811
product price: $2,845.99
/ea
Free Shipping & Returns
Key Features
For Use With
Inside Diameter Grinders
Avg. Max. Holding Power
30 to 35 psi
Shape
Round
Outside Dia.
9 1/4 in
Magnet Type
Permanent Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMC-9
Zoro #
G2434811
UPC #
662619003317
Country of Origin
United States
Dimensions
Outside Dia.
9 1/4 in
Overall Height
3 in
Separator Size
1/8 in
Pole Size
1/4 in
Overall Diameter
9 1/4 in
Details
Item
Magnetic Chuck
For Use With
Inside Diameter Grinders
Avg. Max. Holding Power
30 to 35 psi
Shape
Round
Magnet Type
Permanent Ceramic
Pole Type
Standard
Pole Alignment
Transverse
Features
Average Holding Power - Maximum
35 psi
Compatible Product Type
Inside Diameter Grinders
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.