Mag. Sine Plate, 12inL, 12inW, 6-13/16inH

  • Mfr # MSPC-1212-S2

  • Zoro # G3774858


product price: $12,700.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Compound Style
Yes
Overall Length
12 in
Precision
Precision Unit
Overall Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-1212-S2
Zoro #
G3774858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
12 in
Length
12 in
Overall Height
6 13/16 in
Width
12 in
Height Closed
6 13/16 in
Separator Size
1/8 in
Pole Size
1/4 in

Details

Item
Sine Plate
Compound Style
Yes
Precision
Precision Unit
Finish
Ground
Tilting Angle
0 Degrees to 45 Degrees
Squareness
0.0003 in
Parallelism
0.0003 in
Pole Type
Standard
Surface Type
Flat

Description

Magnetic Sine Plate, Compound Yes, Precision Yes, Length 12 In., Width 12 In., Height Closed 6-13/16 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.