Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag. Sine Plate, 6inL, 6inW, 5-3/4inH

  • Mfr # MSPC-66-S1

  • Zoro # G3364579


product price: $4,228.99
/ea
Free Shipping & Returns

Key Features

Compound Style
Yes
Overall Length
6 in
Precision
Precision Unit
Overall Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPC-66-S1
Zoro #
G3364579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Length
6 in
Overall Height
5 3/4 in
Width
6 in
Height Closed
5 3/4 in
Pole Size
1/4 in
Separator Size
1/8 in

Details

Item
Sine Plate
Compound Style
Yes
Precision
Precision Unit
Finish
Ground
Squareness
0.0002 in
Tilting Angle
0 Degrees to 45 Degrees
Parallelism
0.0002 in
Pole Type
Standard
Surface Type
Flat

Description

Magnetic Sine Plate, Compound Yes, Precision Yes, Length 6 In., Width 6 In., Height Closed 5-3/4 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 In., Parallelism 0.0002 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.