Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag. Sine Plate, 8inL, 12inW, 5-1/4inH

  • Mfr # MSP-812-S2

  • Zoro # G3364630


product price: $5,428.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Compound Style
No
Overall Length
8 in
Precision
Precision Unit
Overall Width
12 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-812-S2
Zoro #
G3364630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
12 in
Length
8 in
Width
12 in
Height Closed
5 1/4 in

Details

Item
Sine Plate
Compound Style
No
Precision
Precision Unit
Finish
Ground
Parallelism
0.0003 in
Tilting Angle
0 Degrees to 45 Degrees
Squareness
0.0003 in

Description

Magnetic Sine Plate, Compound No, Precision Yes, Length 8 In., Width 12 In., Height Closed 5-1/4 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.