Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag. Surface Grinder Chuck, 12in, 18in

  • Mfr # MCB-1218

  • Zoro # G3364789


product price: $6,449.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Surface Length
18 in
Shape
Rectangular
Pole Size
1/4 in
Surface Width
12 in
Base Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-1218
Zoro #
G3364789
UPC #
662619002259
Country of Origin
United States

Dimensions

Surface Length
18 in
Pole Size
1/4 in
Surface Width
12 in
Base Length
18 1/2 in
Overall Height
2 5/8 in
Base Width
12 in
Separator Size
1/8 in

Details

Item
Magnetic Chuck
Shape
Rectangular
Avg. Max. Holding Power
40 to 50 psi
Pole Alignment
Transverse
Compound Style
No
Magnet Type
Permanent Ceramic
Pole Type
Standard
For Use With
Surface Grinders
Features
(2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail
Average Holding Power - Maximum
55 psi
Compatible Product Type
Surface Grinders

Description

Magnetic Chuck, Surface Length 18 in, Surface Width 12 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 18 1/2 in, Base Width 12 in, Compound Style No, Features (2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.