Zoro Homepage

Mag. Surface Grinder Chuck, 8in, 18in, 8in

  • Mfr # MCB-818

  • Zoro # G2435870


product price: $3,349.99
/ea
Free Shipping & Returns

Key Features

For Use With
Surface Grinders
Magnet Type
Permanent Ceramic
Base Width
8 in
Compound Style
No
Surface Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-818
Zoro #
G2435870
UPC #
662619002136
Country of Origin
United States

Dimensions

Base Width
8 in
Surface Length
18 in
Separator Size
1/8 in
Pole Size
1/4 in
Surface Width
8 in
Overall Height
2 5/8 in
Base Length
18 1/2 in

Details

Item
Magnetic Chuck
For Use With
Surface Grinders
Magnet Type
Permanent Ceramic
Compound Style
No
Shape
Rectangular
Avg. Max. Holding Power
40 to 50 psi
Pole Alignment
Transverse
Pole Type
Standard
Features
(2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail
Compatible Product Type
Surface Grinders
Average Holding Power - Maximum
55 psi

Description

Magnetic Chuck, Surface Length 18 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 18 1/2 in, Base Width 8 in, Compound Style No, Features (2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.