Zoro Homepage

Mag. Surface Grinder Chuck, 8in, Standard

  • Mfr # MCB-824

  • Zoro # G2435855


product price: $4,749.99
/ea
Free Shipping & Returns

Key Features

For Use With
Surface Grinders
Pole Size
1/4 in
Pole Type
Standard
Shape
Rectangular
Surface Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-824
Zoro #
G2435855
UPC #
662619002150
Country of Origin
United States

Dimensions

Pole Size
1/4 in
Surface Length
24 in
Overall Height
2 5/8 in
Base Length
24 1/2 in
Separator Size
1/8 in
Surface Width
8 in
Base Width
8 in

Details

Item
Magnetic Chuck
For Use With
Surface Grinders
Pole Type
Standard
Shape
Rectangular
Pole Alignment
Transverse
Magnet Type
Permanent Ceramic
Compound Style
No
Avg. Max. Holding Power
40 to 50 psi
Features
(2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail
Average Holding Power - Maximum
55 psi
Compatible Product Type
Surface Grinders

Description

Magnetic Chuck, Surface Length 24 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 24 1/2 in, Base Width 8 in, Compound Style No, Features (2) Clamps, Back Rail, Non-Removable Front Mounted Handle, Sealed against Dirt and Liquids, Side Rail

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.