Zoro Homepage

Magnetic Cylinder Square, 6-1/2 in. L

  • Mfr # MCS-6

  • Zoro # G3364761


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Base Dia.
3 3/8 in
Shaft Dia.
1 in
Shaft Length
5 1/2 in
Features
Base is Perpendicular to Shaft within 0.0001 in over the Length of the Square, Designed to Easily Check Squareness on Component Parts, Includes Fitted Wooden Storage Case, Magnetic Base Eliminates Clamping Distortion and Speeds Set-Up, Steel Material Selected and Normalized to Insure Stability and Uniformity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS-6
Zoro #
G3364761
UPC #
662619007278
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Base Dia.
3 3/8 in
Shaft Dia.
1 in
Shaft Length
5 1/2 in

Details

Item
Magnetic Cylinder Square
Features
Base is Perpendicular to Shaft within 0.0001 in over the Length of the Square, Designed to Easily Check Squareness on Component Parts, Includes Fitted Wooden Storage Case, Magnetic Base Eliminates Clamping Distortion and Speeds Set-Up, Steel Material Selected and Normalized to Insure Stability and Uniformity

Description

Magnetic Cylinder Square, Overall Length 6 1/2 in, Base Dia. 3 3/8 in, Shaft Length 5 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.