Magnetic Cylinder Squares
- Mfr # MCS-12
- Zoro # G623960993
product price:Â
$
3,841.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 1/2 in
Shaft Length
12 1/8 in
Shaft Diameter
1 3/8 in
Material
Steel
Base Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCS-12
- Zoro #
- G623960993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 1/2 in
- Shaft Length
- 12 1/8 in
- Shaft Diameter
- 1 3/8 in
- Base Diameter
- 6 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- Material
- Steel
- Item
- Magnetic Cylinder Squares
- Shell Material
- Steel
Description
Magnetic Cylinder Squares, Overall Length 13 1/2 in, Shaft Length 12 1/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.