Zoro Homepage

Planer Gage, 6-3/16 in. L, 1-1/8 in. W

  • Mfr # PG-613

  • Zoro # G2013929


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
0
Measuring Range (In.)
7/16 to 10
Length (In.)
6 3/16 in
Width (In.)
1 1/8 in
Includes
3 in Extension Nib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-613
Zoro #
G2013929
UPC #
662619003232
Country of Origin
United States

Dimensions

Length (In.)
6 3/16 in
Width (In.)
1 1/8 in
Width
1 1/8 in
Height
3.5 in

Details

Item
Planer Gauge
Number of Pairs
0
Measuring Range (In.)
7/16 to 10
Includes
3 in Extension Nib
Parallelism
200 micron in
Maximum Measurement - mm
254 mm
Minimum Measurement - Inch
7/16 in
Includes Case
Yes
Material
Alloy Steel
Case Type
Wood Case
Maximum Measurement - Inch
10 in
Measuring Range
7/16 in to 10 in
Included Certification
Long Form Certification, Short Form Certification
Minimum Measurement - mm
11.13 mm
Inches Measured - Maximum
10 in
Inches Measured - Minimum
7/16 in
Millimeters Measured - Minimum
11.13 mm
Millimeters Measured - Maximum
254 mm

Description

Item Planer Gauge, Material Alloy Steel, Height 3.5 in, Included Certification Long Form Certification, Short Form Certification, Includes 3 in Extension Nib, Maximum Measurement - Inch 10 in, Maximum Measurement - mm 254 mm, Measuring Range 7/16 in to 10 in, Minimum Measurement - Inch 7/16 in, Minimum Measurement - mm 11.13 mm, Number of Holes 5, Parallelism 200 micron in, Width 1 1/8 in, Case Type Wood Case, Includes Case Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.