
RV Type-1 ACME Nut Pigtail, 1/4in I.D. Hose, Type-1 ACME Nut x 1/4in Inverted Flare 15in
Mfr # LP-PT15F
Zoro # G815810990
product price:Â $27.79
/eaKey Features
Depth (In.)
6.88 in
Length
10.94 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP-PT15F
Zoro #
G815810990
UPC #
677917011841
Country of Origin
United States
Dimensions
Depth (In.)
6.88 in
Length
10.94 in
Details
Material
Rubber
Color
Black
Description
Pigtails are used with Double Stage Automatic Changeover Regulators for two cylinder systems or Standard Two Stage Regulators with T check connections. Excess Flow Device: Limits gas flow in the event of hose rupture or accidental disconnection. Thermofuse: A heat sensitive plug which shuts off gas flow if temperature reaches above 240 Degrees F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.