RV Type-1 ACME Nut Pigtail, 1/4in I.D. Hose, Type-1 ACME Nut x 1/4in Inverted Flare 20in

  • Mfr # LP-PT20F

  • Zoro # G015810929


product price:  $22.29
/ea

Key Features

Material
Rubber
Color
Black
Length
10.94 in
Depth (In.)
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-PT20F
Zoro #
G015810929
UPC #
677917011858
Country of Origin
United States

Dimensions

Length
10.94 in
Depth (In.)
6.88 in

Details

Material
Rubber
Color
Black

Description

Pigtails are used with Double Stage Automatic Changeover Regulators for two cylinder systems or Standard Two Stage Regulators with T check connections. Excess Flow Device: Limits gas flow in the event of hose rupture or accidental disconnection. Thermofuse: A heat sensitive plug which shuts off gas flow if temperature reaches above 240 Degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.