Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sine Plate, 12inL, 12inW, 2-5/8inH

  • Mfr # SP-1212-S2

  • Zoro # G3364545


product price: $5,516.69
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Compound Style
No
Overall Length
12 in
Precision
Precision Unit
Overall Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1212-S2
Zoro #
G3364545
UPC #
662619003973
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
12 in
Length
12 in
Overall Height
2 5/8 in
Width
12 in
Height Closed
2 5/8 in
Hole Thread Size
3/8"-16

Details

Item
Sine Plate
Compound Style
No
Precision
Precision Unit
Finish
Ground
Squareness
0.0003 in
Tilting Angle
0 Degrees to 45 Degrees
Parallelism
0.0003 in
Features
(2) Self-Storing, Hardened Ground Rails, Gage Block Roll has (2) 0.200 in Minute Steps for Setting Small Angles with Standard Gage Block Sets, Hardened to RC 58-60, Locking Strap
Sine Plate Style
Compound
Surface Type
Mounting Holes
Tilting Angle - Maximum
45 Degrees
Tilting Angle - Minimum
0 Degrees

Description

Sine Plate, Compound No, Precision Yes, Length 12 In., Width 12 In., Height Closed 2-5/8 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.