Zoro Homepage

Sine Plate, 6inL, 12inW, 2-5/8inH

  • Mfr # SP-612-S2

  • Zoro # G3364509


product price: $2,682.99
/ea
Free Shipping & Returns

Key Features

Compound Style
No
Overall Length
6 in
Precision
Precision Unit
Overall Width
12 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-612-S2
Zoro #
G3364509
UPC #
662619003942
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
12 in
Length
6 in
Overall Height
2 5/8 in
Width
12 in
Height Closed
2 5/8 in
Hole Thread Size
3/8"-16

Details

Item
Sine Plate
Compound Style
No
Precision
Precision Unit
Finish
Ground
Squareness
0.0003 in
Tilting Angle
0 Degrees to 45 Degrees
Parallelism
0.0003 in
Features
(2) Self-Storing, Hardened Ground Rails, Gage Block Roll has (2) 0.200 in Minute Steps for Setting Small Angles with Standard Gage Block Sets, Hardened to RC 58-60, Locking Strap
Surface Type
Mounting Holes
Sine Plate Style
Compound
Tilting Angle - Minimum
0 Degrees
Tilting Angle - Maximum
45 Degrees

Description

Sine Plate, Compound No, Precision Yes, Length 6 In., Width 12 In., Height Closed 2-5/8 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.