Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sine Vise, 3-5/8 in. H

  • Mfr # SV-337

  • Zoro # G3364448


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.5 in
Type
Angled Center
Overall Width
3 in
Overall Height
3.625 in
Jaw Capacity
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-337
Zoro #
G3364448
UPC #
662619004147
Country of Origin
United States

Dimensions

Overall Length
7.5 in
Overall Width
3 in
Overall Height
3.625 in
Jaw Width
3 in
Jaw Height
1-5/16"
Throat Depth
1 5/16 in

Details

Item
Machine Vise
Type
Angled Center
Jaw Capacity
4-3/4"
Application
Grinding
Features
Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid
Base Material
Steel
Jaw Material
Steel
Jaw Opening - Maximum
4 3/4 in
Bed/Base Parallel Tolerance - Maximum
0.0002 in

Description

Machine Vise, Angled Center, Angled Center Channel Provides Extra Holding Capacity, One-Piece Body, Provides a Quick and Accurate means of Holding a Workpiece at an Angle for Grinding or Inspection, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.