
ST-42 Tankless Water Heater - Black
Mfr # 5381A
Zoro # G216559689
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Depth
12.5 in
Color
Gold
Length
20 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5381A
Zoro #
G216559689
UPC #
755790717903
Country of Origin
United States
Dimensions
Depth
12.5 in
Length
20 in
Details
Color
Gold
Material
Steel
Description
Flame Out Protection is a safety feature that will cut gas the supply immediately due to low propane pressure or burner malfunction. Automatic Fan Monitoring cuts gas supply should the air flow or combustion air supply be interrupted. Scald Protection is managed through an internal high temperature kill switch to protect against a thermostat malfunction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.