Zoro Homepage

ST-60 Tankless Water Heater - Black

  • Mfr # 5382A

  • Zoro # G716559684


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Depth
12.5 in
Length
20 in
Material
Steel
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382A
Zoro #
G716559684
UPC #
755790717910
Country of Origin
United States

Dimensions

Depth
12.5 in
Length
20 in

Details

Material
Steel
Color
Gold

Description

Flame Out Protection is a safety feature that will cut gas the supply immediately due to low propane pressure or burner malfunction. Automatic Fan Monitoring cuts gas supply should the air flow or combustion air supply be interrupted. Scald Protection is managed through an internal high temperature kill switch to protect against a thermostat malfunction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.