Shop SUBURBAN
See all product information
Create Account
Stainless Steel Straight Edge - NON-Grad
- Mfr # SE-72-SSHD
- Zoro # G423961008
product price:Â
$
1,638.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
Available Separately
Flatness Tolerance
0.0005" per 12"
Width - SAE
3 in
Straightness Tolerance
0.003 in
Parallelism Tolerance
0.0005" per 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-72-SSHD
- Zoro #
- G423961008
- UPC #
- -
- Country of Origin
- United States
- Calibration Certificate
- Available Separately
- Flatness Tolerance
- 0.0005" per 12"
- Straightness Tolerance
- 0.003 in
- Parallelism Tolerance
- 0.0005" per 12"
- Standards
- NIST Certified
- Material
- Stainless Steel
- Edge Style
- Square
- Item
- Straight Edge
- Finish
- Flame Hardened
- Hanging Capability
- Hanging Hole
- System of Measurement
- SAE
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Width - SAE
- 3 in
- Length - SAE
- 72 in
- Thickness
- 0.34 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.003 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.34 in, Edge Style Square, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 72 in, Width - SAE 3 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.