Zoro Homepage
This item is Discontinued.
Suburban Straight Edge, 36 in L, Steel Beveled Edge SE-36-TSB

Straight Edge, 36 in L, Steel Beveled Edge (Discontinued)

  • Mfr # SE-36-TSB
  • Zoro # G2013831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-36-TSB
Zoro #
G2013831
UPC #
662619003683
Country of Origin
United States

Dimensions

Length (In.)
36
Width (In.)
2-15/32
Length (mm)
914

Details

Construction
Steel with Beveled Edge
Item
Straight Edge

Description

Straight Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.