Straight Edge, 48" L, Cast Iron
Mfr # SE-48-CI
Zoro # G4470267
product price: $1,702.82
/ea
Free Shipping & Returns
Key Features
Width (In.)
1 1/2 in
Construction
Cast iron
Length (mm)
1,219 mm
Product Type
Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-48-CI
Zoro #
G4470267
UPC #
662619007797
Country of Origin
United States
Dimensions
Length (In.)
48 in
Width (In.)
1 1/2 in
Length (mm)
1,219 mm
Details
Item
Straight Edge
Construction
Cast iron
Product Type
Straight Edge
Description
Straight Edge, Construction Cast Iron, Length (In.) 48 in, Length (mm) 1,219 mm, Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.