Zoro Homepage

Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR

  • Mfr # B-123-H23-M

  • Zoro # G1987382


product price: $329.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+0.0001 in/+0.0003 in
Parallelism
200 micron in
Height
1 in
Squareness
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-123-H23-M
Zoro #
G1987382
UPC #
662619000514
Country of Origin
United States

Dimensions

Height
1 in
Length
3 in
Width
2 in
Size
1 in x 2 in x 3 in

Details

Item
Tri-Block Pair
Material
Steel
Tolerance
+0.0001 in/+0.0003 in
Parallelism
200 micron in
Squareness
0.0001 in
Holes
23
With Holes
Yes
Number of Blocks
2
Hole Style
3/8 in -16 in Tapped
Case Type
Wooden Case
Includes Case
Yes
Long Form Calibration Certificate
No

Description

These Suburban B-123-H23-M Tri-Blocks are the perfect tool for calibrating your equipment. With a wide range of sizes, you can use them to check your measurements at various stages. Featuring both long and short form certifications, these tri-blocks are suitable for quality control purposes. Made of steel, they have an accuracy of +0.0001 in/+0.0003 in over their length and width respectively. The included squareness certification ensures that the blocks are within 0.0001 in per 1 inch over their length, while the parallelism certification ensures that they are within 200 microns over their width. These Tri Block Pairs by Suburban will give you precise measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.