
Wall Control Center - Black
Mfr # 162292
Zoro # G116560648
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4 in
Length
6 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162292
Zoro #
G116560648
UPC #
755790710461
Country of Origin
United States
Dimensions
Depth (In.)
4 in
Length
6 in
Details
Material
Plastic
Color
Black
Description
Suburban's 162292 Wall Control Center is made with quality materials for optimal performance and reliability. Refer to manufacturer recommendations and guidelines for proper fit/installation information. Specifically designed for use with Suburban equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.