Zoro Homepage

Wall Control for ODWH - White

  • Mfr # 162291

  • Zoro # G016559650


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Length
8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162291
Zoro #
G016559650
UPC #
755790710454
Country of Origin
United States

Dimensions

Length
8 in
Depth
4 in

Details

Color
White
Material
Plastic

Description

Suburban's 162291 Wall Control for ODWH White is made with quality materials for optimal performance and reliability. Refer to manufacturer recommendations and guidelines for proper fit/installation information. Specifically designed for use with Suburban equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.