Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webbed Angle Plate, 4inD, 4inH, Machined

  • Mfr # PAW-040404

  • Zoro # G2435058


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
4"
Depth
4"
Height
4"
Plate Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAW-040404
Zoro #
G2435058
UPC #
662619003126
Country of Origin
United States

Dimensions

Width
4"
Depth
4"
Height
4"
Plate Thickness
5/8"
Overall Height
4 in
Overall Length
4 in
Overall Width
4 in
Thickness
5/8 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Machined
Number of Slots
0
Number of Webs
1
Features
Extra Thick Ribbed Construction
Parallelism
0.002 in
Construction
Cast Iron
Clamping Holes
No
Flatness
0.002 in
Material
Cast Iron
Plate Design
Single-Web

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.