Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webbed Angle Plate, 8inD, 8inH, Machined

  • Mfr # PAW-080808

  • Zoro # G2434979


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
8"
Depth
8"
Height
8"
Plate Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAW-080808
Zoro #
G2434979
UPC #
662619003188
Country of Origin
United States

Dimensions

Width
8"
Depth
8"
Height
8"
Plate Thickness
7/8"
Overall Height
8 in
Overall Width
8 in
Overall Length
8 in
Thickness
7/8 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Machined
Number of Webs
2
Number of Slots
0
Features
Extra Thick Ribbed Construction
Clamping Holes
No
Construction
Cast Iron
Parallelism
0.002 in
Material
Cast Iron
Plate Design
Double-Web
Flatness
0.002 in

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.