Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webbed Angle Plate, 8inD, 9inH, Ground

  • Mfr # SAW-120908-G

  • Zoro # G2434638


product price: $1,252.85
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
12"
Depth
8"
Height
9"
Plate Thickness
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAW-120908-G
Zoro #
G2434638
UPC #
662619006028
Country of Origin
United States

Dimensions

Width
12"
Depth
8"
Height
9"
Plate Thickness
1-3/16"
Slot Width
11/16"
Overall Length
12 in
Overall Width
8 in
Overall Height
9 in
Thickness
1 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Ground
Number of Slots
11
Number of Webs
2
Features
Multiple Clamping Slots
Construction
Cast Iron
Parallelism
0.002 in
Clamping Holes
Yes
Plate Design
Double-Web
Material
Cast Iron
Hole Style
(11) 11/16 in
Flatness
0.0005 in

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.