Webbed Angle Plate, 9inD, 12inH, Ground
Mfr # GAW-161209-G
Zoro # G3364831
product price: $3,214.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Overall Length
16 in
Overall Width
9 in
Overall Height
12 in
Width
16"
Construction
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAW-161209-G
Zoro #
G3364831
UPC #
662619006721
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
9 in
Overall Height
12 in
Width
16"
Plate Thickness
0.313"
Slot Width
13/16"
Depth
9"
Height
12"
Thickness
1 1/8 in
Details
Item
Angle Plate
Construction
Cast Iron
Finish
Ground
Individual or Pair
Individual
Number of Slots
12
Number of Webs
2
Parallelism
0.002 in
Features
Extra Thick Ribbed Construction
Material
Cast Iron
Flatness
0.0005 in
Plate Design
Double-Web
Description
Item Giant Slotted Webbed Angle Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.