Zoro Homepage

Brush, Fixed Head, Plastic Handle

  • Mfr # 518RFB

  • Zoro # G013335516


product price: $6.49
/ea

Key Features

Handle Length
4
Handle Material
Plastic
Handle Type
Plastic Contour Grip
Grip Type
Molded Contour Grip
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518RFB
Zoro #
G013335516
UPC #
079062225188
Country of Origin
Canada

Dimensions

Handle Length
4
Overall Length
17 in
Brush Head Width
6 in
Scraper Blade Width
4 in
Scraper Blade Height
1/2 in
Minimum Handle Length
4 in
Maximum Handle Length
4 in

Details

Item
Brush
Handle Material
Plastic
Handle Type
Plastic Contour Grip
Grip Type
Molded Contour Grip
Bristle Color
Assorted
Handle Color
Assorted
Head Type
Fixed

Description

Brush, Handle Type Plastic Contour Grip, Brush Head Width 6 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 4, Fixed, Handle Material Plastic, Handle Color Assorted, Bristle Color Assorted, Grip Type Molded Contour Grip, Maximum Handle Length 4 in, Minimum Handle Length 4 in, Overall Length 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.