Zoro Homepage

Brush, Pivoting Head, Aluminum Handle

  • Mfr # 14415

  • Zoro # G913335517


product price: $16.35
/ea

Key Features

Handle Length
16 1/2
Handle Type
Folding
Handle Material
Aluminum
Brush Head Width
9 1/2 in
Scraper Blade Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14415
Zoro #
G913335517
UPC #
079976144155
Country of Origin
Canada

Dimensions

Handle Length
16 1/2
Brush Head Width
9 1/2 in
Scraper Blade Width
3 7/8 in
Scraper Blade Height
1/2 in
Maximum Handle Length
25 1/4 in
Minimum Handle Length
16 1/2 in

Details

Item
Brush
Handle Type
Folding
Handle Material
Aluminum
Bristle Color
Black, Blue
Handle Color
Black, Gray
Head Type
Pivoting

Description

Brush, Handle Type Folding, Brush Head Width 9 1/2 in, Scraper Blade Width 3 7/8 in, Scraper Blade Height 1/2 in, Handle Length 16 1/2, Pivoting, Handle Material Aluminum, Handle Color Black, Gray, Bristle Color Black, Blue, Maximum Handle Length 25 1/4 in, Minimum Handle Length 16 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.