Zoro Homepage

Brush, Pivoting Head, Plastic Handle

  • Mfr # 12080

  • Zoro # G813335518


original price: $38.79
10% off
new price: $34.89
/ea

Key Features

Handle Length
29
Handle Type
Adjustable
Handle Material
Plastic
Scraper Blade Width
4 1/2 in
Handle Color
Black, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12080
Zoro #
G813335518
UPC #
079976120807
Country of Origin
China

Dimensions

Handle Length
29
Scraper Blade Width
4 1/2 in
Scraper Blade Height
1/2 in
Brush Head Width
12 1/2 in
Minimum Handle Length
29 in
Maximum Handle Length
48 in

Details

Item
Brush
Handle Type
Adjustable
Handle Material
Plastic
Handle Color
Black, Orange
Head Type
Pivoting
Scraper Blade Material
Rubber
Bristle Color
Black, Orange

Description

Brush, Handle Type Adjustable, Brush Head Width 12 1/2 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 1/2 in, Handle Length 29, Pivoting, Handle Material Plastic, Handle Color Black, Orange, Bristle Color Black, Orange, Maximum Handle Length 48 in, Minimum Handle Length 29 in, Scraper Blade Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.