
Brush, Pivoting Head, Steel Handle
Mfr # 14165
Zoro # G213335514
product price: $43.39
/eaKey Features
Handle Length
34
Handle Material
Steel
Handle Type
Adjustable
Bristle Color
Black, Red
Head Type
Pivoting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14165
Zoro #
G213335514
UPC #
079976041652
Country of Origin
China
Dimensions
Handle Length
34
Maximum Handle Length
54 in
Brush Head Width
13 in
Scraper Blade Width
4 1/2 in
Minimum Handle Length
34 in
Scraper Blade Height
2 3/4 in
Details
Item
Brush
Handle Material
Steel
Handle Type
Adjustable
Bristle Color
Black, Red
Head Type
Pivoting
Scraper Blade Material
Rubber
Handle Color
Black, Gray
Description
Brush, Handle Type Adjustable, Brush Head Width 13 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 2 3/4 in, Handle Length 34, Pivoting, Handle Material Steel, Handle Color Black, Gray, Bristle Color Black, Red, Maximum Handle Length 54 in, Minimum Handle Length 34 in, Scraper Blade Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.