Zoro Homepage

Brush, Pivoting Head, Steel Handle

  • Mfr # 14462

  • Zoro # G113335515


product price: $46.95
/ea

Key Features

Handle Length
30
Handle Material
Steel
Handle Type
Adjustable
Brush Head Width
13 in
Maximum Handle Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14462
Zoro #
G113335515
UPC #
079976144629
Country of Origin
China

Dimensions

Handle Length
30
Brush Head Width
13 in
Maximum Handle Length
50 in
Scraper Blade Width
4 1/2 in
Minimum Handle Length
30 in
Scraper Blade Height
2 1/2 in

Details

Item
Brush
Handle Material
Steel
Handle Type
Adjustable
Scraper Blade Material
Rubber
Bristle Color
Black, Blue
Handle Color
Black, Blue
Head Type
Pivoting

Description

Brush, Handle Type Adjustable, Brush Head Width 13 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 2 1/2 in, Handle Length 30, Pivoting, Handle Material Steel, Handle Color Black, Blue, Bristle Color Black, Blue, Maximum Handle Length 50 in, Minimum Handle Length 30 in, Scraper Blade Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.